- LL420500 Series Single Cone
- 4" Straight Bore
- 0.5940" Wide
- 0.060" Maximum Shaft Fillet Radius
- Precision Grade
| I.D. | 4 in |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Enclosure | Open |
| Tolerance | Precision |
| Material | Steel |
| Origin | Cones |
| Cup Width | N/A |
| Cone Width | 0.594 in |
| Series | LL420500 |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Weight | 1.016 LB |
| EAN or UPC | 53893610375 |

