- Series LL420500 Single Cup
- 5 5/16" OD x 0.4688" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| O.D. Type | Straight |
| Cone Width | N/A |
| Bearing Type | Single Cup |
| Tolerance | Precision |
| O.D. | 5.3125 in |
| Cup Type | Single Cup |
| Origin | Cups |
| Material | Steel |
| I.D. | N/A |
| Enclosure | N/A |
| Series | LL420500 |
| Cup Width | 0.4688 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.492 LB |
| EAN or UPC | 53893610290 |

