- LL365300 Series Single Cone
- 15 1/8" Straight Bore
- 1 1/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Enclosure | Open |
| Bore Type | Round Bore |
| Origin | Cones |
| Series | LL365300 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Type | Single Cone |
| I.D. | 15 1/8 in |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Tolerance | Standard |
| K Factor | 1.716261 |
| Material | Steel |
| Radial Rating | 13282.5 lbf |
| Cone Width | 1 1/8 in |
| Weight | 9.072 LB |
| EAN or UPC | 53893605470 |

