- LL352100 Series Single Cone
- 11" Straight Bore
- 0.9600" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Cone Type | Single Cone |
| O.D. | N/A |
| Cup Width | N/A |
| Cone Width | 0.96 in |
| K Factor | 1.686677 |
| Series | LL352100 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Material | Steel |
| I.D. | 11 in |
| Origin | Cones |
| Bearing Type | Single Cone |
| Radial Rating | 9270.8 lbf |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Weight | 4.62 LB |
| EAN or UPC | 53893603711 |

