- LL319300 Series Single Cone
- 3 3/4" Straight Bore
- 0.5940" Wide
- 0.060" Maximum Shaft Fillet Radius
- Precision Grade
| Cone Width | 0.594 in |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.060 in |
| Origin | Cones |
| Enclosure | Open |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Material | Steel |
| I.D. | 3 3/4 in |
| Tolerance | Precision |
| Series | LL319300 |
| O.D. | N/A |
| Weight | 0.904 LB |
| EAN or UPC | 53893594651 |

