- Series LL264600 Single Cup
- 17" OD x 13/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Bearing Type | Single Cup |
| Cup Width | 0.8125 in |
| Tolerance | Precision |
| Housing Fillet Radius [Max] | 0.13 in |
| Cup Type | Single Cup |
| Material | Steel |
| Series | LL264600 |
| O.D. Type | Straight |
| Enclosure | N/A |
| Origin | Cups |
| I.D. | N/A |
| O.D. | 17 in |
| Cone Width | N/A |
| Weight | 4.14 LB |
| EAN or UPC | 53893568782 |

