- LL244500 Series Single Cone
- 9 1/8" Straight Bore
- 0.8470" Wide
- 0.080" Maximum Shaft Fillet Radius
- Precision Grade
| Origin | Cones |
| Enclosure | Open |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Series | LL244500 |
| Tolerance | Precision |
| I.D. | 9 1/8 in |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.080 in |
| Cone Width | 0.847 in |
| O.D. | N/A |
| Weight | 3.2 LB |
| EAN or UPC | 53893549415 |

