- Series LL225700 Single Cup
- 6.531" OD x 0.5313" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 4866 lbf |
| Tolerance | Standard |
| K Factor | 1.75647 |
| Bearing Type | Single Cup |
| Series | LL225700 |
| Origin | Cups |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 0.5313 in |
| Material | Steel |
| Cone Width | N/A |
| O.D. | 6.531 in |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| I.D. | N/A |
| Weight | 0.839 LB |
| EAN or UPC | 53893520995 |

