- Series LL217800 Single Cup
- 4.781" OD x 7/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.06 in |
| Cone Width | N/A |
| K Factor | 1.766193 |
| I.D. | N/A |
| O.D. Type | Straight |
| Tolerance | Standard |
| Material | Steel |
| Enclosure | N/A |
| Cup Width | 7/16 in |
| Origin | Cups |
| Series | LL217800 |
| Cup Type | Single Cup |
| O.D. | 4.781 in |
| Radial Rating | 3209.1 lbf |
| Bearing Type | Single Cup |
| Weight | 0.339 LB |
| EAN or UPC | 53893511306 |

