- LL116200 Series Single Cone
- 3 1/4" Straight Bore
- 0.5940" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Enclosure | Open |
| I.D. | 3 1/4 in |
| Radial Rating | 3226.8 lbf |
| Cone Type | Single Cone |
| Series | LL116200 |
| K Factor | 1.885866 |
| Cone Width | 0.594 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Tolerance | Standard |
| O.D. | N/A |
| Material | Steel |
| Bearing Type | Single Cone |
| Weight | 0.81 LB |
| EAN or UPC | 53893476070 |

