- Series LL116200 Single Cup
- 4 1/2" OD x 7/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| K Factor | 1.885866 |
| Cup Width | 0.4375 in |
| Enclosure | N/A |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| O.D. | 4.5 in |
| Material | Steel |
| Radial Rating | 3226.8 lbf |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Tolerance | Standard |
| Series | LL116200 |
| Weight | 0.405 LB |
| EAN or UPC | 53893777986 |

