- Tapered Roller Bearing Set
- 1 3/4" ID x 2 13/16" OD x 1/2" Wide
- Class 0
| Static Load Rating [Max] | 9790 lbf |
| Cup Width | 0.375 in |
| I.D. | 1 3/4 in |
| Cone/Cup | Cup/Cone |
| Series | LL103000 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Width | 0.5 in |
| K Factor | 1.91 |
| Tolerance | Class 0 (High-Precision) |
| Assembly | TS |
| O.D. | 2.8125 in |
| Housing Shoulder Diameter | 2.68 in |
| Housing Fillet Radius [Max] | 0.06 in |
| One-Row Radial Rating C90 | 1950 lbf |
| Weight | 0.434 LB |
| EAN or UPC | 53893467399 |

