
- Series LL103000 Single Cup
- 2 13/16" OD x 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
Cup Type | Single Cup |
I.D. | N/A |
Series | LL103000 |
Housing Fillet Radius [Max] | 0.06 in |
Origin | Cups |
O.D. | 2.8125 in |
O.D. Type | Straight |
Tolerance | Precision |
Bearing Type | Single Cup |
Enclosure | N/A |
Material | Steel |
Cone Width | N/A |
Cup Width | 0.375 in |
Weight | 0.146 LB |
EAN or UPC | 53893467153 |
