- Tapered Roller Bearing Set
- 15" ID x 18 7/8" OD x 1 15/16" Wide
- Class 2 (Standard)
| Cone Width | 1 7/8 in |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Static Load Rating [Max] | 311000 lbf |
| Cup Width | 1 3/8 in |
| O.D. | 18.875 in |
| Housing Fillet Radius [Max] | 0.13 in |
| One-Row Radial Rating C90 | 33900 lbf |
| Assembly | TS |
| Series | L865500 |
| K Factor | 1.18 |
| Shaft Fillet Radius [Max] | 1/4 in |
| I.D. | 15 in |
| Housing Shoulder Diameter | 18.31 in |
| Weight | 84.7 LB |
| EAN or UPC | 53893702308 |

