- L853000 Series Single Cone
- 10 7/8" Straight Bore
- 1 3/8" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Shaft Fillet Radius [Max] | 0.140 in |
| K Factor | 1.084569 |
| Series | L853000 |
| Bore Type | Round Bore |
| Radial Rating | 19028.2 lbf |
| O.D. | N/A |
| Cone Type | Single Cone |
| Enclosure | Open |
| Material | Steel |
| Cone Width | 1 3/8 in |
| Tolerance | Standard |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| I.D. | 10 7/8 in |
| Weight | 11.819 LB |
| EAN or UPC | 53893701028 |

