- L812100 Series Single Cone
- 2 5/8" Straight Bore
- 0.6790" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 3777 lbf |
| Series | L812100 |
| Bearing Type | Single Cone |
| Tolerance | Standard |
| Enclosure | Open |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Cup Width | N/A |
| K Factor | 1.19845 |
| O.D. | N/A |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.060 in |
| I.D. | 2 5/8 in |
| Cone Width | 0.679 in |
| Origin | Cones |
| Weight | 0.915 LB |
| EAN or UPC | 53893694351 |

