- L730600 Series Single Cone
- 6" Straight Bore
- 1 1/8" Wide
- 0.130" Maximum Shaft Fillet Radius
- Precision Grade
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Cone Width | 1 1/8 in |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.130 in |
| O.D. | N/A |
| Series | L730600 |
| Tolerance | Precision |
| I.D. | 6 in |
| Cone Type | Single Cone |
| Material | Steel |
| Bore Type | Round Bore |
| Origin | Cones |
| Weight | 4.13 LB |
| EAN or UPC | 53893672946 |

