- L725300 Series Single Cone
- 5" Straight Bore
- 1" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Origin | Cones |
| Series | L725300 |
| Material | Steel |
| Bore Type | Round Bore |
| O.D. | N/A |
| Enclosure | Open |
| I.D. | 5 in |
| Cone Width | 1 in |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.130 in |
| K Factor | 1.227544 |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Radial Rating | 8101.6 lbf |
| Weight | 2.41 LB |
| EAN or UPC | 53893672649 |

