- Series L724300 Single Cup
- 6 9/16" OD x 3/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 6.5625 in |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| K Factor | 1.27367 |
| Series | L724300 |
| Cup Width | 3/4 in |
| Tolerance | Standard |
| I.D. | N/A |
| Cone Width | N/A |
| Origin | Cups |
| O.D. Type | Straight |
| Material | Steel |
| Radial Rating | 7824.9 lbf |
| Cup Type | Single Cup |
| Weight | 1.204 LB |
| EAN or UPC | 53893672311 |

