- Series L713000 Single Cup
- 4" OD x 0.5938" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Series | L713000 |
| Material | Steel |
| Origin | Cups |
| Cup Width | 0.5938 in |
| O.D. | 4 in |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.06 in |
| I.D. | N/A |
| Enclosure | N/A |
| Cone Width | N/A |
| Radial Rating | 3606.3 lbf |
| K Factor | 1.267076 |
| Weight | 0.38 LB |
| EAN or UPC | 53893665146 |

