- Tapered Roller Bearing Set
- 2 1/2" ID x 3.719" OD x 3/4" Wide
- Class 2 (Standard)
| Tolerance | Class 2 (Standard) |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cup Width | 0.5938 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| I.D. | 2 1/2 in |
| Static Load Rating [Max] | 24300 lbf |
| Cone Width | 3/4 in |
| One-Row Radial Rating C90 | 3620 lbf |
| K Factor | 1.38 |
| Series | L610500 |
| Housing Shoulder Diameter | 3.58 in |
| O.D. | 3.719 in |
| Weight | 1.087 LB |
| EAN or UPC | 53893765624 |

