- Series L610500 Double Cup
- 3.719" OD x 1 3/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Radial Rating | 3616 lbf |
| I.D. | N/A |
| Tolerance | Standard |
| K Factor | 1.37611 |
| Cup Type | Double Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Width | 1 3/8 in |
| Bearing Type | Double Cup |
| Material | Steel |
| O.D. | 3.719 in |
| Cone Width | N/A |
| Enclosure | N/A |
| Origin | Cups |
| O.D. Type | Straight |
| Series | L610500 |
| Weight | 0.887 LB |
| EAN or UPC | 53893651422 |

