- Tapered Roller Bearing
- 7.75 in Inside Diameter
- 1.0938 in Cone Width
| Cone Width | 1.51 in |
| Inch/Metric | Inch |
| Tolerance | Class 2 (Standard) |
| Inside Dia. | 7.75 in |
| Rows of Balls | Single |
| Bearing Type | Cone |
| I.D. | 2 5/8 in |
| Weight | 5.395 LB |
| EAN or UPC | 53893642512 |
| Cone Width | 1.51 in |
| Inch/Metric | Inch |
| Tolerance | Class 2 (Standard) |
| Inside Dia. | 7.75 in |
| Rows of Balls | Single |
| Bearing Type | Cone |
| I.D. | 2 5/8 in |
| Weight | 5.395 LB |
| EAN or UPC | 53893642512 |