- L521900 Series Single Cone
- 4" Straight Bore
- 0.8440" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 1.487831 |
| Radial Rating | 5182 lbf |
| Bearing Type | Single Cone |
| Material | Steel |
| Series | L521900 |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Tolerance | Standard |
| I.D. | 4 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Width | 0.844 in |
| O.D. | N/A |
| Origin | Cones |
| Enclosure | Open |
| Cone Type | Single Cone |
| Weight | 1.988 LB |
| EAN or UPC | 53893632858 |

