- Series L521900 Single Cup
- 6" OD x 0.6563" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Cone Width | N/A |
| Origin | Cups |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Series | L521900 |
| Radial Rating | 5182 lbf |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. | 6 in |
| Tolerance | Standard |
| Material | Steel |
| Cup Type | Single Cup |
| Cup Width | 0.6563 in |
| K Factor | 1.487831 |
| Weight | 1.325 LB |
| EAN or UPC | 53893632827 |

