- Series L521900 Double Cup
- 5 3/4" OD x 1 9/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 1 9/16 in |
| O.D. | 5.75 in |
| K Factor | 1.487831 |
| Enclosure | N/A |
| Material | Steel |
| I.D. | N/A |
| Origin | Cups |
| Cup Type | Double Cup |
| Bearing Type | Double Cup |
| Cone Width | N/A |
| Tolerance | Standard |
| Radial Rating | 5182 lbf |
| O.D. Type | Straight |
| Series | L521900 |
| Housing Fillet Radius [Max] | 0.03 in |
| Weight | 1.976 LB |
| EAN or UPC | 53893632650 |

