- Tapered Roller Bearing Set
- 2 1/4" ID x 3 7/16" OD x 0.7188" Wide
- Class 0
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 3380 lbf |
| Static Load Rating [Max] | 21500 lbf |
| Series | L507900 |
| Housing Shoulder Diameter | 3.27 in |
| Cone Width | 0.7188 in |
| Cup Width | 9/16 in |
| Assembly | TS |
| I.D. | 2 1/4 in |
| O.D. | 3.4375 in |
| Tolerance | Class 0 (High-Precision) |
| Housing Fillet Radius [Max] | 0.06 in |
| K Factor | 1.5 |
| Weight | 0.888 LB |
| EAN or UPC | 53893627830 |

