- Series L507900 Double Cup
- 3 5/8" OD x 1.3437" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Radial Rating | 3384.1 lbf |
| Series | L507900 |
| Bearing Type | Double Cup |
| Cup Width | 1.3437 in |
| O.D. | 3.625 in |
| K Factor | 1.503893 |
| Origin | Cups |
| Cup Type | Double Cup |
| I.D. | N/A |
| O.D. Type | Straight |
| Cone Width | N/A |
| Enclosure | N/A |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.03 in |
| Weight | 1.17 LB |
| EAN or UPC | 53893627212 |

