- Tapered Roller Bearing Set
- 1" ID x 1.980" OD x 0.56" Wide
- Class 2 (Standard)
| End Play | 0.006 in |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| I.D. | 1 in |
| Shaft Fillet Radius [Max] | 0.050 in |
| O.D. | 1.98 in |
| Assembly | TS |
| Cone Width | 0.58 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Housing Shoulder Diameter | 1.85 in |
| One-Row Radial Rating C90 | 1620 lbf |
| Series | L44600 |
| Static Load Rating [Max] | 7400 lbf |
| K Factor | 1.56 |
| Cup Width | 0.42 in |
| Weight | 0.606 LB |
| EAN or UPC | 53893294445 |

