- Series L433700 Single Cup
- 8 1/2" OD x 13/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Series | L433700 |
| O.D. | 8.5 in |
| Cone Width | N/A |
| Cup Width | 13/16 in |
| I.D. | N/A |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| O.D. Type | Flanged |
| Tolerance | Precision |
| Origin | Cups |
| Material | Steel |
| Weight | 1.724 LB |
| EAN or UPC | 53893616858 |

