- Series L433700 Single Cup
- 8 1/2" OD x 13/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Origin | Cups |
| Cup Width | 0.8125 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Type | Single Cup |
| Cone Width | N/A |
| O.D. | 8.5 in |
| O.D. Type | Straight |
| K Factor | 1.603463 |
| I.D. | N/A |
| Tolerance | Standard |
| Material | Steel |
| Bearing Type | Single Cup |
| Series | L433700 |
| Radial Rating | 9644.5 lbf |
| Enclosure | N/A |
| Weight | 1.729 LB |
| EAN or UPC | 53893616780 |

