- Series L327200 Double Cup
- 6.969" OD x 1 7/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| Cup Width | 1 7/8 in |
| Series | L327200 |
| I.D. | N/A |
| Bearing Type | Double Cup |
| Radial Rating | 7938 lbf |
| O.D. Type | Straight |
| Material | Steel |
| K Factor | 1.677768 |
| O.D. | 6.969 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Enclosure | N/A |
| Tolerance | Standard |
| Origin | Cups |
| Cup Type | Double Cup |
| Weight | 2.823 LB |
| EAN or UPC | 53893596259 |

