- Tapered Roller Bearing Set
- 3 3/4" ID x 5 1/8" OD x 13/16" Wide
- Class 0
| Cone Width | 0.8438 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| O.D. | 5.125 in |
| Assembly | TS |
| Tolerance | Class 0 (High-Precision) |
| Static Load Rating [Max] | 37400 lbf |
| Housing Fillet Radius [Max] | 0.06 in |
| I.D. | 3 3/4 in |
| One-Row Radial Rating C90 | 5150 lbf |
| K Factor | 1.67 |
| Cup Width | 0.6563 in |
| Series | L319200 |
| Housing Shoulder Diameter | 4.92 in |
| Cone/Cup | Cup/Cone |
| Weight | 1.896 LB |
| EAN or UPC | 53893594385 |

