- Series L305600 Double Cup
- 3 3/16" OD x 1 3/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| K Factor | 1.643008 |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Type | Double Cup |
| Cone Width | N/A |
| O.D. Type | Straight |
| Series | L305600 |
| Cup Width | 1 3/8 in |
| Radial Rating | 3280.8 lbf |
| Tolerance | Standard |
| Bearing Type | Double Cup |
| Material | Steel |
| Origin | Cups |
| O.D. | 3.1875 in |
| Weight | 0.649 LB |
| EAN or UPC | 53893592244 |

