
- Series L305600 Single Cup
- 3 3/16" OD x 9/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
I.D. | N/A |
Enclosure | N/A |
Origin | Cups |
Material | Steel |
K Factor | 1.643 |
Bearing Type | Single Cup |
Housing Fillet Radius [Max] | 0.06 in |
Cup Width | 9/16 in |
Tolerance | Precision |
Cone Width | N/A |
Cup Type | Single Cup |
Series | L305600 |
Radial Rating | 3280.8 lbf |
O.D. | 3.1875 in |
O.D. Type | Flanged |
Weight | 0.34 LB |
EAN or UPC | 53893592206 |
