- Tapered Roller Bearing Set
- 17" ID x 21" OD x 2" Wide
- Class 2 (Standard)
| I.D. | 17 in |
| Cone Width | 2 in |
| K Factor | 1.76 |
| Housing Shoulder Diameter | 20.55 in |
| O.D. | 21 in |
| Cup Width | 1.4375 in |
| Assembly | TS |
| Series | L269100 |
| Shaft Fillet Radius [Max] | 0.130 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Static Load Rating [Max] | 396000 lbf |
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 45300 lbf |
| Tolerance | Class 2 (Standard) |
| Weight | 51.38 LB |
| EAN or UPC | 53893573618 |

