- Series L225800 Single Cup
- 6 11/16" OD x 13/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| Cone Width | N/A |
| Material | Steel |
| Cup Type | Single Cup |
| Series | L225800 |
| Cup Width | 0.8125 in |
| I.D. | N/A |
| Enclosure | N/A |
| Tolerance | Precision |
| Origin | Cups |
| O.D. | 6.6875 in |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. Type | Straight |
| Weight | 1.361 LB |
| EAN or UPC | 53893521251 |

