- Timken TDO assembly
- consists of 2-L217849 cone, 1-L217810D cup and 1 -L217849XA spacer .016" E.P.
- Standard Tolerance
| End Play | 0.016 in |
| Static Load Rating [Max] | 70300 lbf |
| I.D. | 3 1/2 in |
| K Factor | 1.77 |
| O.D. | 4.88 in |
| Assembly | TDO |
| Tolerance | Standard |
| Series | L217800 |
| Weight | 3.911 LB |
| EAN or UPC | 53893149226 |

