- Timken 4 row assembly
- consists of 4-L217849 cone, 2-L217810D cup and 1 -L217849XA spacer and 1-L217810EA spacer .016" E.P.
- Standard Tolerance
| End Play | 0.016 in |
| Cone/Cup | Cup/Cone |
| Series | L217800 |
| Static Load Rating [Max] | 140800 lbf |
| I.D. | 3 1/2 in |
| O.D. | 4.88 in |
| K Factor | 1.77 |
| Assembly | TQO |
| Tolerance | Standard |
| Weight | 7.578 LB |
| EAN or UPC | 53893512426 |

