- Series L217800 Double Cup
- 4 7/8" OD x 1 11/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Type | Double Cup |
| Cone Width | N/A |
| Cup Width | 1 11/16 in |
| Material | Steel |
| I.D. | N/A |
| O.D. | 4.875 in |
| Series | L217800 |
| Tolerance | Standard |
| Cup Type | Double Cup |
| Origin | Cups |
| Enclosure | N/A |
| Radial Rating | 4999.6 lbf |
| K Factor | 1.771093 |
| Weight | 1.438 LB |
| EAN or UPC | 53893511122 |

