- Tapered Roller Bearing
- 29.9183 in Inside Diameter
- 35 in Outside Diameter
- 3.5 in Cone Width
| Housing Fillet Radius [Max] | 0.13 in |
| One-Row Radial Rating C90 | 117000 lbf |
| Cone Width | 1 15/16 in |
| Inside Dia. | 29.9183 in |
| Outside Dia. | 35 in |
| Shaft Fillet Radius [Max] | 0.130 in |
| Bearing Type | Assembly, Cone |
| Inch/Metric | Inch |
| Series | L183400 |
| I.D. | 3 1/2 in |
| Cone/Cup | Cup/Cone |
| Cup Width | 2.8346 in |
| K Factor | 1.91 |
| Tolerance | Class 2 (Pinion) |
| Housing Shoulder Diameter | 34.33 in |
| Rows of Balls | Single |
| Static Load Rating [Max] | 1.4e+006 lbf |
| O.D. | 35 in |
| Assembly | TS |
| Weight | 196.795 LB |
| EAN or UPC | 53893507033 |

