- Timken TDO assembly
- consists of 2-L163149 cone, 1-L163110CD cup and 1 -L163149XA spacer .028" E.P.
- Standard Tolerance
| I.D. | 14 in |
| K Factor | 1.9 |
| Assembly | TDO |
| Tolerance | Standard |
| End Play | 0.028 in |
| O.D. | 17.5 in |
| Static Load Rating [Max] | 888000 lbf |
| Series | L163100 |
| Weight | 101.662 LB |
| EAN or UPC | 53893505190 |

