- Tapered Roller Bearing Set
- 1 3/4" ID x 2 7/8" OD x 1/4" Wide
- Class 0
| Series | L102800 |
| I.D. | 1 3/4 in |
| Static Load Rating [Max] | 17600 lbf |
| One-Row Radial Rating C90 | 3080 lbf |
| Assembly | TSF |
| O.D. | 2.875 in |
| K Factor | 1.83 |
| Tolerance | Class 0 (High-Precision) |
| Shaft Fillet Radius [Max] | 0.060 in |
| Housing Shoulder Diameter | 2.8 in |
| Cone/Cup | Cup/Cone |
| Cup Width | 0.5938 in |
| Cone Width | 0.7188 in |
| Weight | 0.72 LB |
| EAN or UPC | 53893466644 |

