- 3/8" Thick Hardened Tongued Washer
- 7.982" - 8.017" ID
- 10.110" OD
| I.D. Range | 7.9820" to 8.0170" |
| Thickness [Min] | 0.375 in |
| Outside Dia. | 10.11 in |
| Weight | 3.67 LB |
| EAN or UPC | 53893437163 |
| I.D. Range | 7.9820" to 8.0170" |
| Thickness [Min] | 0.375 in |
| Outside Dia. | 10.11 in |
| Weight | 3.67 LB |
| EAN or UPC | 53893437163 |