
- 1/4" Thick Hardened Tongued Washer
- 4.192" - 4.222" ID
- 5.610" OD
Thickness [Min] | 0.25 in |
Outside Dia. | 5.61 in |
I.D. Range | 4.1920" to 4.2220" |
Weight | 1.013 LB |
EAN or UPC | 53893437071 |

Thickness [Min] | 0.25 in |
Outside Dia. | 5.61 in |
I.D. Range | 4.1920" to 4.2220" |
Weight | 1.013 LB |
EAN or UPC | 53893437071 |