
- 1/4" Thick Hardened Tongued Washer
- 3.800" - 3.830" ID
- 5.110" OD
Thickness [Min] | 0.25 in |
I.D. Range | 3.8000" to 3.8300" |
Outside Dia. | 5.11 in |
Weight | 0.69 LB |
EAN or UPC | 53893437057 |

Thickness [Min] | 0.25 in |
I.D. Range | 3.8000" to 3.8300" |
Outside Dia. | 5.11 in |
Weight | 0.69 LB |
EAN or UPC | 53893437057 |