
- 1/4" Thick Hardened Tongued Washer
- 3.582" - 3.612" ID
- 5.110" OD
I.D. Range | 3.5820" to 3.6120" |
Thickness [Min] | 0.25 in |
Outside Dia. | 5.11 in |
Weight | 0.91 LB |
EAN or UPC | 53893437040 |

I.D. Range | 3.5820" to 3.6120" |
Thickness [Min] | 0.25 in |
Outside Dia. | 5.11 in |
Weight | 0.91 LB |
EAN or UPC | 53893437040 |