- 7/32" Thick Hardened Tongued Washer
- 3.177" - 3.207" ID
- 4.173" OD
| Outside Dia. | 4.173 in |
| Thickness [Min] | 0.21875 in |
| I.D. Range | 3.1770" to 3.2070" |
| Weight | 0.419 LB |
| EAN or UPC | 53893437026 |
| Outside Dia. | 4.173 in |
| Thickness [Min] | 0.21875 in |
| I.D. Range | 3.1770" to 3.2070" |
| Weight | 0.419 LB |
| EAN or UPC | 53893437026 |