
- 5/32" Thick Hardened Tongued Washer
- 1.992" - 2.017" ID
- 3.235" OD
I.D. Range | 1.9920" to 2.0170" |
Outside Dia. | 3.235 in |
Thickness [Min] | 0.15625 in |
Weight | 0.2 LB |
EAN or UPC | 53893436968 |

I.D. Range | 1.9920" to 2.0170" |
Outside Dia. | 3.235 in |
Thickness [Min] | 0.15625 in |
Weight | 0.2 LB |
EAN or UPC | 53893436968 |