
- 5/32" Thick Hardened Tongued Washer
- 1.792" - 1.817" ID
- 2.735" OD
Outside Dia. | 2.735 in |
Thickness [Min] | 0.15625 in |
I.D. Range | 1.7920" to 1.8170" |
Weight | 0.186 LB |
EAN or UPC | 53893436951 |

Outside Dia. | 2.735 in |
Thickness [Min] | 0.15625 in |
I.D. Range | 1.7920" to 1.8170" |
Weight | 0.186 LB |
EAN or UPC | 53893436951 |